Rayovac® AA Rechargeable Batteries

Economical. Use in electronic toys and games.
  • Holds full charge up to 6 months when not in use.
  • Pre-charged. Ready to use.
  • Use with Battery Charger, sold separately.
MODEL
NO.
DESCRIPTION QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3 6+
S-17534 Rechargeable AA 4 $29 $27 $26  ADD
TEMPERATURE:
  • Operating: -10° to 45° C (14° - 113° F)
FEATURES:
  • Recharge up to 500 times.
  • Compatible with most NiMH battery chargers.
  • Approved for international use.
CAPACITY:
  • 1350 mAh
SPECIFICATIONS:
  • 1.2 V
PACKAGING:
  • Blister pack
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 10:11:03 AM; CNWEB4