Duracell® AAA Rechargeable Batteries

Long-lasting. Use in digital cameras and GPS units.
  • Holds full charge up to 1 year when not in use.
  • Pre-charged. Ready to use.
  • Use with Battery Charger, sold separately.
MODEL
NO.
DESCRIPTION QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3 6+
S-17531 Rechargeable AAA 4 $34 $33 $31  ADD
TEMPERATURE:
  • Operating: -20° to 50° C (-4° to 122° F)
FEATURES:
  • Compatible with most NiMH battery chargers.
  • Approved for international use.
CAPACITY:
  • 850 mAh
SPECIFICATIONS:
  • 1.2 V
PACKAGING:
  • Blister pack
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/20/2026 01:25:41 AM; CNWEB25