3M 4496 Double-Sided Foam Tape - 3⁄4" x 36 yds, Black

Mount point-of-purchase signs, racks, dispensers, display cases.
  • Conforms to uneven or irregular surfaces.
  • Handles temperatures up to 65°C (150°F).
  • Solvent and UV resistant.
  • Indoor and outdoor use.
  • Polyethylene foam with high-strength acrylic adhesive and polycoated kraft paper liner.
MODEL
NO.
SIZE THICKNESS ROLLS/
CASE
PRICE PER ROLL (MIN. 2) COLOR IN STOCK
SHIPS TODAY
2 12 24+
S-17412BL 3/4" x 36 yds. 1/16" 12 $48 $45 $44 Black rolls ADD
Ships same day from Uline Toronto
SHELF LIFE:
  • 24 months from date of manufacture when stored at 21° C (70° F) and 50% relative humidity.
PROPERTIES:
  • Tensile Strength: 60 lbs/in
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
SIZE19 mm x 33 M3/4" x 36 yds.
THICKNESS2 mm1/16"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 11:19:59 PM; CNWEB23