3M 469 Double-Sided Tissue Film Tape - 1" x 60 yds

Paper splices are easily visible with red tape.
  • Recommended for core starting and splicing in the printing industry.
  • Resists temperatures up to 94°C (200°F).
  • Red double-coated tissue tape with acrylic adhesive and kraft paper liner.
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 2) ADD TO
CART
2 16 36+
S-17362 1" x 60 yds. 5.5 3" 36 $45 $43 $42 rolls ADD
Ships next day from Uline Toronto
TEMPERATURE:
  • Minimum Application: 10° C (50° F)
  • Performance:
    • Short Term (Minutes, Hours): Up to 177° C (350° F)
    • Long Term (Days, Weeks): Up to 93° C (200° F)
FEATURES:
  • Water and solvent resistant.
  • UV resistant.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
SIZE25 mm x 55 M1" x 60 yds.
THICKNESS140 Microns5.5 mil
CORE SIZE8 cm3"
Add to Shopping List
11/02/2026 11:19:02 PM; CNWEB5