One-Piece Corrugated Shoe Boxes - 12 x 7 x 4", Kraft

ONE PIECE

Strong one-piece box for shipping or storing shoes.
  • Sturdy, corrugated construction.
  • 32 ECT E flute.
  • Ships flat. Quick, easy assembly.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
BNDL.
PRICE EACH (MIN. 25) IN STOCK
SHIPS TODAY
25 100 250+
S-17334 1274" Women's Shoes 25 $3.60 $3.45 $3.10  ADD
DIMENSIONS:
  • Inside (Actual): 12 5/8 x 7 3/4 x 4 7/8" (L x W x H)
  • Outside: 13 5/16 x 8 1/8 x 5"
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H31 x 18 x 10 cm12 x 7 x 4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 04:20:03 AM; CNWEB25