Replacement Liner for Vinyl Basket Truck - 42 x 30 x 30", Red

Quick and easy replacement of existing liners.
  • Installs fast - Lace rope through grommets and around frame.
  • Long-lasting, reinforced hem with rust-resistant grommets.
  • Heavy-duty vinyl top crown protects areas of high wear.
  • Fits 18 bushel Vinyl Basket Truck, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
TYPE DESCRIPTION DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 3+
S-17322R Vinyl 18 Bushel Liner 42 x 30 x 30" 6 $144 $134  ADD
Ships next day from Uline Toronto
SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT107 x 76 x 76 cm42 x 30 x 30"
CAPACITY634 L18 bu.
WEIGHT2.7 Kg6 lbs.
Add to Shopping List
10/09/2026 01:46:54 AM; CNWEB6