Inventory Control Cones - Yellow

Successfully cross-dock, use in quality control or inventory.
  • 360° visibility. 3-sided triangular shape.
  • Sturdy, durable polypropylene.
  • 2" opening at top holds job tickets or packing lists.
  • Use with 3 3/4 x 4 3/4" Laser Labels.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
DIAMETER x H
PANEL SIZE
W x H
PRICE EACH (MIN. 5) COLOR IN STOCK
SHIPS TODAY
5 10 50+
S-17321Y Inventory Cones 10 x 5" 6 x 5" $7.30 $7.00 $6.65  ADD
USAGE:
  • Can customize with decals or dry erase labels.
  • Cones with Dry Erase Panels: S-20671
APPEARANCE:
  • Catalog shows red cone with a label. Labels not included.
SPECIFICATIONSMETRICIMPERIAL
DIAMETER x HEIGHT25 x 13 cm10 x 5"
PANEL WIDTH x HEIGHT15 x 13 cm6 x 5"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 04:40:53 AM; CNWEB24