Machine Length Tape - 1.9 Mil, 2" x 1,000 yds, Yellow

Sort and identify packages for delivery or inventory.
  • Durable polypropylene backing resists tears, splits and abrasion.
  • Hot melt adhesive. Smooth, easy release.
  • Not compatible with hand-held dispensers.

Information Option is unavailable; the next option is selected
Specify Color:
27 LB. TENSILE STRENGTH
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 6) COLOR IN STOCK
SHIPS TODAY
6 12 24 48+
S-17270Y 2" x 1,000 yds. 1.9 6 $67 $64 $60 CALL
FOR
QUOTE
 ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 10 5/16"
SHELF LIFE:
  • 1 year at room temperature
TEMPERATURE:
  • Application: 2° - 43° C (35° - 110° F)
  • Performance: -29° to 66° C (-20° to 150° F)
PROPERTIES:
  • Tensile Strength: 27 lbs/in
USAGE:
  • Not compatible with hand-held dispensers.
SPECIFICATIONS:
  • Meets CID A-A-1684C and ASTM-D1974
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 914 M2" x 1,000 yds.
THICKNESS48 Microns1.9 mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 02:12:05 AM; CNWEB6