Returnable Poly Mailers - 12 x 15 1⁄2"

Used by major online and mail order retailers to ease customer returns.
  • Second adhesive strip creates a brand new closure for return shipping.
  • Original packaging ensures minimal shipping damage.
  • Water resistant, tearproof polyethylene mailers.
  • Perforated tear strip for easy opening.
3 MIL
MODEL
NO.
OUTSIDE
W x L
DESCRIPTION QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10 20+
S-17232 12 x 15 1/2" With Tear
Strip
100 5 $55 $53 $51 $50 $49  ADD
DIMENSIONS:
  • Dimensions in the chart do not include flap.
  • Flap: 3"
SIZE:
  • To Choose the Correct Size:
    • Determine the width of mailer.
      • Width of product + thickness of product + 1 1/2"
    • Determine the length of mailer.
      • Length of product + thickness of product + 3 1/2"
THICKNESS:
  • 3 mil
MATERIAL:
  • Three layer co-extruded polyethylene.
  • Material is water resistant; seal is not.
  • Recycled Content (Post-consumer): Less than 5%
  • RIC (Resin Identification Code): #4
SHELF LIFE:
  • 1 year if stored between 4° - 38° C (40° - 100° F).
SPECIFICATIONS:
  • Acid free
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE W x L30 x 39 cm12 x 15 1/2"
WEIGHT/CASE2.3 kg5 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/18/2026 10:40:01 AM; CNWEB3