Expansion Poly Mailers - 10 x 13 x 2"

ULINE EXCLUSIVE

Recommended for shipping bulky apparel, purses, books and quilts.
  • Water resistant, tear-proof polyethylene.
  • 2" bottom gusset.
  • High-strength seams allow over-stuffing.
  • Perforated tear strip.
  • Self-seal adhesive strip secures bags instantly.
3 MIL
MODEL
NO.
OUTSIDE
W x L x D
DESCRIPTION QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-17231 10 x 13 x 2" With Tear
Strip
100 4 $50 $49 $46 $42  ADD
DIMENSIONS:
  • Flap: 2"
MATERIAL:
  • Three layer co-extruded polyethylene.
  • Material is water resistant; seal is not. 
  • Recycled Content (Post-consumer): Less than 5%
  • RIC (Resin Identification Code): #4
SHELF LIFE:
  • 1 year if stored between 4° - 38° C (40° - 100° F).
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE W x L x D25 cm x 33 cm x 51 mm10 x 13 x 2"
WEIGHT/CASE1.8 kg4 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 05:49:50 AM; CNWEB6