Tear-Proof Polyethylene Mailers with Tear Strip Bulk Pack - 6 x 9"

Tough, tear-proof polyethylene envelopes.
  • Lightweight, saves on shipping.
  • Self-seal adhesive closure.
  • Ink, stamps and labels adhere easily.
  • Water resistant.
  • Perforated tear strip for easy opening.
  • Tamper resistant.
3 MIL
MODEL
NO.
OUTSIDE
W x L
DESCRIPTION QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10 20+
S-17229 6 x 9" With Tear
Strip
1,000 14 $181 $177 $173 $169 $165  ADD
DIMENSIONS:
  • Dimensions in the chart do not include flap.
  • Flap: 2"
SIZE:
  • To Choose the Correct Size:
    • Determine the width of mailer.
      • Width of product + thickness of product + 1 1/2"
    • Determine the length of mailer.
      • Length of product + thickness of product + 3 1/2"
MATERIAL:
  • Three layer co-extruded polyethylene.
  • Material is water resistant; seal is not. 
  • Recycled Content (Post-consumer): Less than 5%
  • RIC (Resin Identification Code): #4
SHELF LIFE:
  • 1 year if stored between 4° - 38° C (40° - 100° F).
SPECIFICATIONS:
  • Acid free
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE W x L15 x 23 cm6 x 9"
WEIGHT/CASE6.4 kg14 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/01/2026 03:23:23 PM; CNWEB5