Kapton® Discs - 1 Mil, 1⁄2"

Pre-cut for easily masking small areas on circuit boards.
  • Polyimide film with silicone adhesive.
  • Temperature range up to 260°C (500°F).
  • UL 510 flame retardant.
MODEL
NO.
DIAMETER DISCS/
ROLL
FILM
THICKNESS
TOTAL
THICKNESS
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 4 8+
S-17222 1/2" 1,000 1 mil 2.5 mil $53 $51 $47  ADD
DIMENSIONS:
  • Core: 3"
TEMPERATURE: 
  • Performance: -73° to 260° C (-100° to 500° F)
SHELF LIFE:
  • 1 year
FEATURES:
  • Hi-temp silicone adhesive provides electrical insulation. (Dielectric strength)
COLOR:
  • Transparent Amber
SPECIFICATIONS:
  • Chemical, Heat and Puncture Resistance: Excellent
  • Not low static.
  • Not an Electrostatic Discharge (ESD) tape.
SPECIFICATIONSMETRICIMPERIAL
DIAMETER13 mm1/2"
FILM THICKNESS25 Microns1 Mil
TOTAL THICKNESS64 Microns2.5 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 01:13:36 PM; CNWEB5