Coin Envelopes - White, 3 38 x 6"

Small envelopes hold coins, small parts, keys and jewelry.
  • Extra-deep gummed flap.
  • Wide seam construction.
MODEL
NO.
OUTSIDE
W x L
DESCRIPTION QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-17209 3/8 x 6" 24 lb. White 500 4 $42 $41 $40 $38  ADD
DIMENSIONS: 
  • Outside dimensions listed in the chart do not include the flap.
  • Flap Length: 1 1/4"
SIZE:
  • Industry Standard: #6 Coin
MATERIAL: 
  • Paper: 24 lb White Wove 
  • Recycled Content: 0%
STYLE: 
  • Center Seam 
SPECIFICATIONS:
  • Acid free
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH9 x 15 cm3 3/8 x 6"
DESCRIPTION11 kg24 lb. White
WEIGHT/CASE1.8 Kg4 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/22/2026 01:55:05 AM; CNWEB3