Coin Envelopes - White, 3 x 4 12"

Small envelopes hold coins, small parts, keys and jewelry.
  • Extra-deep gummed flap.
  • Wide seam construction.
MODEL
NO.
OUTSIDE
W x L
DESCRIPTION QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-17208 3 x 1/2" 24 lb. White 500 3 $36 $35 $33 $32  ADD
DIMENSIONS: 
  • Outside dimensions listed in the chart do not include the flap. 
  • Flap Length: 1 1/4"
  • Adhesive Width: 2.68" 
    • Small Break in Center of Adhesive: 3/8"
SIZE:
  • Industry Standard: #4 Coin
MATERIAL: 
  • Paper: 24 lb White Wove 
RECYCLING:
  • Recycled Content: 0%
STYLE: 
  • Center Seam 
SPECIFICATIONS:
  • Acid free
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH8 x 11 cm3 x 4 1/2"
DESCRIPTION11 kg24 lb. White
WEIGHT/CASE1.4 Kg3 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 01:42:00 PM; CNWEB26