Glamour Bubble Mailers - 19 x 22 1⁄2", Green

Your customers will open this mailer. Style and protection all in one.
  • Flashy metallic on the outside.
  • Protective 3/16" bubble on the inside.
  • Self-seal closure.

Information Option is unavailable; the next option is selected
MODEL
NO.
OUTSIDE
W x L
USABLE
W x L
RECOMMENDED
USE
QTY./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 5+
S-17159G 19 x 22 1/2" 18 x 22" Posters/Prints 48 $203 $189  ADD
FEATURES: 
  • Moisture, tear and puncture resistant. 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE W x L48 x 57 cm19 x 22 1/2"
USABLE W x L46 x 56 cm18 x 22"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 06:47:29 AM; CNWEB6