Mapa Trilites® Chemical Resistant Gloves - Powder-Free, Large

Unique 3-in-1 formula for the best of latex, nitrile and chloroprene.
  • For cleaning, handling small parts, light maintenance.
  • Provides stretch, durability, chemical resistance.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL QTY./
    CARTON
    PRICE PER CARTON (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-17150L Powder-Free 6 100 $50 $47  ADD
    SIZE:
    • Mapa size 8
    DIMENSIONS:
    • Carton: 10.13 x 5.38 x 2.63" (W x H x D)
    MATERIAL: 
    • Silicone free
    SHELF LIFE: 
    • 24 months 
    SPECIFICATIONS: 
    • EN ISO 374-1:2016 Type B - KPT
    MODEL NUMBER: 
    • MAPA: Trilites® 994
    SPECIFICATIONSMETRICIMPERIAL
    THICKNESS152 Microns6 Mil
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    05/19/2026 07:26:29 AM; CNWEB3