U-Secure Security Tape - 3" x 60 yds, Blue

Stop theft of valuable or high-risk goods - software, jewelry, laptops and CDs.
  • If tape has been lifted or removed, a highly visible "OPENED" message appears on the box.
  • Consecutively numbered every 9 inches - Makes every strip of tape different.
  • Meets TSA regulations.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 6 12 36+
S-17149BLU 3" x 60 yds. 2.5 24 $100 $92 $84 $76  ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 2 years
COMPATIBILITY:
  • H-596 Industrial Side Load Dispenser
MATERIAL:
  • Adhesive: Acrylic
  • Backing: Polyester
TEMPERATURE:
  • Application: Above 4° C (40° F)
  • Performance: -40° to 82° C (-40° to 180° F)
APPEARANCE:
  • Some numbers may be missing due to mfg process.
  • No duplicate numbers.
USAGE:
  • Can be used on: 
    • Bare and painted metal
    • Smooth and textured plastics
    • Painted, sanded and bare wood.
SPECIFICATIONSMETRICIMPERIAL
SIZE76 mm x 55 M3" x 60 yds.
THICKNESS64 Microns2.5 mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/22/2026 03:30:50 PM; CNWEB3