Ansell® HyFlex® 11-600 Polyurethane Coated Gloves - Black, Small

Enhanced dexterity for electronics assembly.
  • Ultra-cool stretch nylon liner.
  • Light coating with excellent protection.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION GAUGE QTY./
PACK
PRICE PER PACK COLOR SIZE IN STOCK
SHIPS TODAY
1 2+
S-17134BL-S HyFlex® 11-600 15 12 Pair $66 $60  ADD
MATERIAL:
  • Cuff contains natural rubber latex.
SPECIFICATIONS:
  • Standard ANSI/ISEA 105-2016:
    • Abrasion Level: 3
SPECIFICATIONSMETRICIMPERIAL
THICKNESS4 Microns15 gauge
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 07:19:45 AM; CNWEB4