KleenGuard™ Safety Readers - 2.0 Strength

BIFOCAL

Eliminate the need to wear reading glasses under your safety glasses.
  • Anti-scratch lens.
  • 99.9% UV protection.

Information Option is unavailable; the next option is selected
Meets CSA Z94.3 and ANSI Z87.1+
MODEL
NO.
DESCRIPTION LENS
COLOR
STRENGTH PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 6 12+
S-17114-2.0 Safety Readers Clear 2.0 $25 $24 $22  ADD
MODEL NUMBER: 
  • Kimberly-Clark®: 28624
MATERIAL:
  • Lens: Polycarbonate
  • Temple: Nylon
  • Nosepiece: TPR (Thermoplastic Rubber)
FEATURES:
  • Lens: 7 base curve
  • Protects against UVA/UVB light.
INCLUDES:
  • Lanyard
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 01:55:52 PM; CNWEB23