Blank Inventory Rectangle Labels - Black, 4 x 4"

These labels aid your warehouse operations.
  • Categorize inventory, reorder points, product dating or special instructions.
  • Apply these labels to pallets, boxes and shelves for easy identification.
  • Easy to write on.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 3 5 10+
S-17079BL 4 x 4" 500 $41 $39 $36 $33  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 3/16"
TEMPERATURE:
  • Application: -29° to 66° C (-20° to 150° F)
  • Performance: -34° to 66° C (-30° to 150° F)
APPEARANCE:
  • Glossy finish
    • Allow 1 minute of dry time for markers.
MATERIAL:
  • Paper
  • Adhesive: Permanent acrylic
SHELF LIFE: 
  • 1 year
COMPATIBILITY:
USAGE:
  • Will fade in direct sunlight.
  • Can apply to fabrics.
    • Not recommended for use with silk, satin, leather or suede.
  • Uline name is printed on the core.
SPECIFICATIONSMETRICIMPERIAL
SIZE102 x 102 mm4 x 4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 04:40:35 AM; CNWEB26