Plastic Grip Jars Skid Lot - 16 oz, White Cap

Side indents allow for easy pouring and dispensing.
  • Fill, store and pour dry food or industrial products.
  • Virtually unbreakable, lightweight PET. Soft drink bottle material.
  • Square body shape for efficient storing or shipping.
  • FDA compliant.
  • Ribbed polypropylene caps with foam liner included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
SKID
PRICE
PER JAR
COLOR IN STOCK
SHIPS TODAY
S-17075S 16 oz. 2 1/4" 63/400 1,950 $1.24  ADD
SHIPS VIA MOTOR FREIGHT

SOLD IN SKID QUANTITIES
DIMENSIONS:
  • Cap:
    • Diameter: 2 1/16"
    • Height: 9/16"
COMPATIBILITY: 
PACKAGING:
  • Jars and caps packaged separately.
  • Tray-packed
MATERIAL:
  • Cap: Polypropylene
  • Liner: Polyethylene Foam (FDA compliant)
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Not leakproof or airtight.
  • Not dishwasher safe.
  • While made of FDA compliant resins, it is recommended to clean jar before first use.
SPECIFICATIONS:
  • Jar & Cap: BPA Free
SPECIFICATIONSMETRICIMPERIAL
SIZE473 mL16 oz.
OPENING DIAMETER57 mm2 1/4"
ACCESSORIES:
  • S-18091 Ribbed Polypropylene Caps - 63/400, Black
  • S-18091B Ribbed Polypropylene Caps Bulk Pack - 63/400, Black
PARTS:
  • S-18012 Ribbed Polypropylene Caps - 63/400, White
  • S-18012B Ribbed Polypropylene Caps Bulk Pack - 63/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 12:56:48 AM; CNWEB6