Industrial Weatherproof Thermal Transfer Labels - Polypropylene, White, 4 x 6 1⁄2", Ribbons Required

Smudge-proof for plant nurseries, lumberyards and shipping.
  • Large 3" core rolls for high print runs and frequent use.
  • Matte finish.
  • UV and moisture resistant. Use outdoors for up to 1 year.
  • Use with Wax/Resin Ribbons.

    3 in. Core & 8 in. Outer Diameter             Thermal Trans Labels
MODEL
NO.
SIZE
W x H
COLOR LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL (SOLD PER CASE) IN STOCK
SHIPS TODAY
4 12 24+
S-17070 4 x 6 1/2" White 950 4 $61 $57 $54  ADD
MATERIAL:
  • Adhesive: Hot melt
  • BPA and BPS free.
TEMPERATURE:
  • Application: -1° to 43° C (30° - 110° F)
  • Performance: -31° to 60° C (-25° to 140° F)
FEATURES:
  • Perforated between each label.
USAGE:
  • Due to the synthetic material of the labels:
    • Allow at least 5 minutes to dry after printing to avoid smudging.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H102 mm x 17 cm4 x 6 1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/19/2026 04:39:12 AM; CNWEB3