4 Bottle Wine Carrier - White

Ideal tote for quick and easy transportation.
  • Flat packed for easy storage.
  • Strong 200 lb. test corrugated construction.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
L x W x H
HOLDS
# BTLS.
QTY./
BUNDLE
PRICE PER BUNDLE COLOR IN STOCK
SHIPS TODAY
1 5+
S-17052W 7 x 7 x 12" 4 25 $96 $89  ADD
DIMENSIONS:
  • Actual: 6 3/4 x 7 1/8 x 12"
  • Usable Cell: 3 1/2 x 3 1/2"
CAPACITY:
  • Approximately 11 lbs
USAGE: 
  • Pre-break the diagonal perforations by slightly opening the bottom of the carrier before use. 
SPECIFICATIONS:
  • Meets ASTM D5118
RECYCLING:
  • Recyclable
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H18 x 18 x 30 cm7 x 7 x 12"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 09:43:33 PM; CNWEB5