Clear Round Wide-Mouth Plastic Jars Bulk Pack - 1⁄2 oz, Jars Only

Instant identification for your parts, liquids or dry goods.
  • Super wide mouth for easy filling.
  • Durable polystyrene jars.
  • FDA compliant.
  • Use with 33/400 Caps, sold separately.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE
PER JAR
IN STOCK
SHIPS TODAY
S-17033B-JAR 1/2 oz. 1" 33/400 1,700 $.30  ADD
TEMPERATURE:
  • 0° - 54° C (32° - 130° F)
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Uses screw-on caps. (Sold separately)
  • Not leakproof or airtight with cap.
  • Do not fill with liquid and freeze. Jar may crack.
  • Dishwasher safe, top rack only.
  • While made of FDA compliant resins, it is recommended to clean before first use.
SPECIFICATIONS:
  • BPA Free
  • Not USDA Approved.
SPECIFICATIONSMETRICIMPERIAL
SIZE15 mL1/2 oz.
OPENING DIAMETER25 mm1"
ACCESSORIES:
  • S-18060B Ribbed Polypropylene Caps Bulk Pack - 33/400, White
  • S-22046BL Spice Jar Caps - 33/400, Unlined, Black
  • S-22046R Spice Jar Caps - 33/400, Unlined, Red
  • S-24105B Ribbed Polypropylene Caps Bulk Pack - 33/400, Black
  • S-25583B Induction Seal Caps Bulk Pack - 33/400, White
  • S-25601B Child Resistant Caps Bulk Pack - 33/400
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 08:05:12 AM; CNWEB5