Desktop Thermal Transfer Labels - 3 x 5", Ribbons Required

1" CORE

For use in Zebra, Eltron, Fargo, Sato, NEC, Datamax and other desktop thermal transfer printers.
  • Perforated between each label.
  • Thermal Transfer style labels require printer ribbons.

    1 in. Core & 4 in. Outer Diameter         Thermal Trans Labels
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE
W x H
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
12 24+
S-17000 3 x 5" 300 12 $16 $14  ADD
FOR A DESKTOP PRINTER THAT REQUIRES A RIBBON. 
  • For labels that don't require a ribbon, see Desktop Direct Thermal Labels.
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent emulsion acrylic
  • BPA and BPS free.
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application: -4° to 93° C (25° - 200° F)
  • Performance: -54° to 93° C (-65° to 200° F)
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H8 x 13 cm3 x 5"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/14/2026 09:49:30 AM; CNWEB3