Security Strips on a Roll - 2 x 5 3⁄4", Blue

Guards against theft and provides clear evidence of tampering.
  • Sequentially numbered to identify, track packages.
  • "OPENED VOID" message appears if tape is lifted.
  • Meets TSA regulations.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE MIL STRIPS/
ROLL
ROLLS/
CASE
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 6 24 48+
S-16981BLU 2 x 5 3/4" 3.9 330 24 $59 $55 $50 $48  ADD
MATERIAL:
  • Adhesive: Acrylic
  • Backing: Polyester
SHELF LIFE:
  • 1 year
FEATURES:
  • Perforated every 5 3/4".
  • The number may include letters.
USAGE:
  • For best results allow to adhere for 24 hours.
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 15 cm2 x 5 3/4"
THICKNESS99 Microns3.9 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 08:07:48 PM; CNWEB6