Stand-Up Bags - 2 5⁄8 x 1 7⁄8 x 10 1⁄4", Clear

Showcase your product in these bottom-gusseted bags.
  • Chipboard-reinforced bottom.
  • Resist moisture.
  • High-clarity polypropylene.
  • FDA and USDA compliant.
  • Twist Ties sold separately.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
MIL HOLDS QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 10+
S-16903 Clear 2 5/8 x 1 7/8 x 10 1/4" 1.4 3/4 lb. 100 $57 $54  ADD
DIMENSIONS: 
  • Chipboard: 2.64 x 1.81" (W x D)
TEMPERATURE:
  • Performance: 10° - 30° C (50° - 86° F)
FEATURES:
  • Heat sealable
USAGE:
  • Cannot be refrigerated, frozen or microwaved.
  • Bag may become brittle in cold weather.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H7 x 5 x 26 cm2 5/8 x 1 7/8 x 10 1/4"
THICKNESS36 Microns1.4 Mil
HOLDS300 g3/4 lb.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/10/2026 11:53:05 PM; CNWEB25