All Purpose Extension Cord - 25', Black

INDOOR/OUTDOOR

For standard maintenance jobs.
  • Flexible vinyl jacket. UV and abrasion resistant.
  • Withstands temperatures of -40° to 60°C (-40° to 140°F).

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION LENGTH
(FEET)
GAUGE/
CONDUCTOR
125V
RATING
PRICE EACH COLOR IN STOCK
SHIPS TODAY
2 5+
S-16889BL All Purpose 25 14/3 15A $33 $31  ADD
UL/C-UL Listed
SPECIFICATIONS:
  • 1875 W
  • Cord Type: SJTW
SPECIFICATIONSMETRICIMPERIAL
LENGTH8 M25 ft.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/29/2026 11:47:32 AM; CNWEB6