Crystal Clear Resealable Polypropylene Bags - 10 x 13"

Clearest polypropylene bags Uline sells.
  • Protect and show off your finest prints and photography.
  • Peel off adhesive liner, fold to seal.
  • 100% blemish-free virgin polypropylene.
  • Acid-free, archival safe.
  • FDA compliant.
MODEL
NO.
USABLE DIM.
W x L
MIL RECOMMENDED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-16838 10 x 13" 1.2 Artwork 1,000 $148 $142  ADD
MATERIAL:
  • BOPP (Biaxially Oriented Polypropylene)
  • RIC (Resin Identification Code): #5
TEMPERATURE:
  • Performance: 0° - 66° C (32° - 150° F)
SPECIFICATIONSMETRICIMPERIAL
USABLE DIM. W x L25 x 33 cm10 x 13"
THICKNESS30 Microns1.2 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 04:24:36 PM; CNWEB23