Packing List Envelopes - "Export Documents Enclosed", Red, 5 1⁄2 x 10"

Pressure sensitive backing attaches securely to almost anything - paper, wood, plastic or metal.
  • Tamperproof 2 mil poly protects documents inside.
  • Side loading. Opening dimension listed first.
  • Clear outer face, white backing.
MODEL
NO.
OUTSIDE
DIMENSIONS
INSIDE
DIMENSIONS
QTY./
CTN.
PRICE PER CARTON LBS./
CTN.
IN STOCK
SHIPS TODAY
1 3 5 10+
S-1683 5 1/2 x 10" 5 x 9 1/2" 1,000 $137 $128 $120 $110 16  ADD
THICKNESS:
  • White Backing Paper: 51 lb
MATERIAL:
  • Adhesive: Water based acrylic
  • Pouch: Polyethylene
SHELF LIFE:
  • 1 year at room temperature
TEMPERATURE:
  • Application: 2° C (35° F) and above
  • Performance: -20° to 71° C (-4° to 160° F)
FEATURES:
  • Water resistant, not weatherproof.
  • Can write on with most markers.
APPEARANCE:
  • "Model # Uline 1-800-295-5510" printed at the bottom of each envelope.
COLOR:
  • Translucent
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS14 x 25 cm5 1/2 x 10"
INSIDE DIMENSIONS13 x 24 cm5 x 9 1/2"
WEIGHT/CARTON7 kg16 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 08:22:00 AM; CNWEB23