Uline Black Industrial Nitrile Gloves - Powder-Free, 6 Mil, Large

Hides dirt, grease, grime.
  • For mechanics, industrial workers, homeland security.
  • Easy on. Good tactile sensitivity.
  • Beaded cuff.
  • Latex and allergy-free.
  • Puncture and abrasion resistant.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-16767L Powder-Free 6 100 $24 $20  ADD
    DIMENSIONS:
    • Carton: 9 3/4 x 3 1/8 x 4 3/4" (W x H x D)
    THICKNESS:
    • Finger: 7.5 mil
    • Palm: 5.4 mil
    FEATURES:
    • Fully textured
    SPECIFICATIONS: 
    • FDA Compliant to 21 CFR 177.2600.
    • Standard EN ISO 374-5:2016
      • Protection against dangerous chemicals & micro-organisms - Part 5.
    SHELF LIFE: 
    • 60 months 
    PACKAGING: 
    • Master Carton Quantity: 10 cartons
    SPECIFICATIONSMETRICIMPERIAL
    THICKNESS152 Microns6 Mil
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/12/2026 01:52:15 AM; CNWEB26