VCI Poly Bags - 4 Mil, 24 x 36"

Avoid using messy oil or grease when shipping metal parts.
  • Multi-metal protection for ferrous, non-ferrous and combination metals.
  • Corrosion inhibitor is embedded in durable polyethylene film.
  • Open-ended bags protect metal parts from rust.
  • Odorless and non-toxic. Heat sealable with Poly Bag Sealers.
MODEL
NO.
SIZE
W x L
QTY./
CARTON
LBS./
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-16731 24 x 36" 100 25 $219 $200 $180  ADD
SHELF LIFE:
  • 3 years
COLOR:
  • Blue tinted
USAGE:
  • Bags must fully cover metal product.
    • Does not need to be sealed around product. 
  • Short Term Protection:
    • Outdoors: Up to 6 months
    • Indoors: Up to 12 months
  • Not reusable.
SPECIFICATIONS:
  • No UV Protection.
TERMINOLOGY:
  • VCI: Volatile Corrosion Inhibitor
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L61 x 91 cm24 x 36"
WEIGHT/CARTON10 kg23 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 03:21:29 AM; CNWEB24