VCI Poly Bags - 4 Mil, 8 x 10"

Avoid using messy oil or grease when shipping metal parts.
  • Multi-metal protection for ferrous, non-ferrous and combination metals.
  • Corrosion inhibitor is embedded in durable polyethylene film.
  • Open-ended bags protect metal parts from rust.
  • Odorless and non-toxic. Heat sealable with Poly Bag Sealers.
MODEL
NO.
SIZE
W x L
QTY./
CARTON
LBS./
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-16730 8 x 10" 1,000 24 $205 $188 $171  ADD
SHELF LIFE:
  • 3 years
COLOR:
  • Blue tinted
USAGE:
  • Bags must fully cover metal product.
    • Does not need to be sealed around product. 
  • Short Term Protection:
    • Outdoors: Up to 6 months
    • Indoors: Up to 12 months
  • Not reusable.
SPECIFICATIONS:
  • No UV Protection.
TERMINOLOGY:
  • VCI: Volatile Corrosion Inhibitor
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L20 x 25 cm8 x 10"
WEIGHT/CARTON15 kg32 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 03:21:41 AM; CNWEB26