7 1⁄2 x 5 1⁄2 x 2" Retention Box Kit

Protection. Presentation. Space Saving. Environmentally Friendly.
  • Strong, flexible elastomeric film holds electronics firmly in place during shipping.
  • Absorbs shock.
  • Excellent visibility.
  • One-piece tab lock mailer.

    Retention Box
200 LB. TEST
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIM.
L x W x H
SUGGESTED
USE
PRICE PER BOX QTY./
BNDL.
IN STOCK
SHIPS TODAY
5 50 100+
S-16671 7 1/2 x 5 1/2 x 2" Cell Phones $10.00 $9.25 $8.50 5  ADD
Ships same day from Uline Toronto
DIMENSIONS:
  • Box (Outside): 8 1/8 x 6 x 2/12" (L x W x H)
  • Window: 7 1/2 x 5 1/2" (L x W)
USAGE: 
  • Film has no anti-static properties.
  • If needed, wrap items in an anti-static sheet.
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIM. L x W x H19 x 14 x 5 cm7 1/2 x 5 1/2 x 2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 03:23:02 PM; CNWEB23