Uline Weather-Resistant Laser Labels - 8 1⁄2 x 5 1⁄2"

Ink won't bleed. Weather won't damage.
  • Recommended for drums, outside inventory or nursery flower pots.
  • Tear-resistant vinyl repels moisture.
  • Permanent acrylic adhesive with good initial tack.
  • Labels have square corners.
  • Use only with laser printers and copiers.
  • Easy to format Microsoft Word and PDF templates.
MODEL
NO.
SIZE
W x H
LABELS/
SHEET
LABELS/
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 5+
S-16645 8 1/2 x 5 1/2" 2 200 $137 $130 $123  ADD
AVERY EQUIVALENTS:  
  • 5526, 15516, 95526
  • Avery® is a registered trademark of Avery Dennison. 
    • Reference to Avery® and its model numbers are for comparison purposes only.
    • Uline and the Uline brand labels are not affiliated with Avery®.
THICKNESS:
  • 4 mil
MATERIAL: 
  • Adhesive: Emulsion Acrylic
SHELF LIFE:
  • 1 - 2 years when stored at room temperature.
TEMPERATURE:
  • Performance: -40° to 149° C (-40° to 300° F)
COMPATIBILITY:
  • Not recommended for use on Poly Bags.
APPEARANCE: 
  • Matte finish
COLOR:
  • White
SPECIFICATIONS:
  • Meets the requirements of FDA 21 CFR 175.105 for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H22 x 14 cm8 1/2 x 5 1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 02:55:16 AM; CNWEB25