6 x 6 x 1 1⁄4" White Literature Mailers

A simple and secure way to send out business forms, binders, catalogs, stationery and magazines.
  • 200 lb. test.
  • Ships flat - sets up in seconds without tape or staples.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
SUGGESTED
USE
PRICE PER MAILER QTY./
BNDL.
IN STOCK
SHIPS TODAY
50 100 500 1,000+
S-16642 6 x 6 x 1 1/4" Small Frames $1.01 $.97 $.73 $.70 50  ADD
DIMENSIONS:
  • Outside: 6 3/4 x 6 1/2 x 1 1/2" (+/- 1/8")
MATERIAL:
  • B flute (Exception: S-9851, E flute)
RECYCLING: 
  • Recyclable 
    • Recycling facilities may not exist in all areas.
SPECIFICATIONS:
  • Meets ASTM D5118
  • Not acid free. 
  • FSC or SFI Compliance: Not able to guarantee; too many paper mills involved.
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIMENSIONS L x W x H15 x 15 x 3 cm6 x 6 x 1 1/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/25/2026 01:24:06 PM; CNWEB5