5 x 3 x 2" White Literature Mailers

A simple and secure way to send out business forms, binders, catalogs, stationery and magazines.
  • 200 lb. test.
  • Ships flat - sets up in seconds without tape or staples.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
SUGGESTED
USE
PRICE PER MAILER QTY./
BNDL.
IN STOCK
SHIPS TODAY
50 100 500 1,000+
S-16641 5 x 3 x 2" Small Electronics $.85 $.81 $.64 $.57 50  ADD
DIMENSIONS:
  • Outside: 5 3/4 x 3 1/2 x 2 1/4" (+/- 1/8")
MATERIAL:
  • B flute (Exception: S-9851, E flute)
RECYCLING: 
  • Recyclable 
    • Recycling facilities may not exist in all areas.
SPECIFICATIONS:
  • Meets ASTM D5118
  • Not acid free. 
  • FSC or SFI Compliance: Not able to guarantee; too many paper mills involved.
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIMENSIONS L x W x H13 x 8 x 5 cm5 x 3 x 2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/25/2026 01:23:31 PM; CNWEB3