6 x 8" 6 Mil Reclosable Bags

Superior strength, puncture-resistant poly with heavy-duty zipper for security.
  • Recommended for auto and machinery parts, electrical panels, printing plates and tools.
  • Archival quality, acid free for long-term storage.
  • 100% virgin polyethylene film.
  • Meets FDA and USDA specifications.
MODEL
NO.
INSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5 10+
S-1663 6 x 8" 1,000 24 $201 $188 $174 $166  ADD
DIMENSIONS:
  • Length in the chart is below the zipper.
SIZE:
  • One Quart Bag: Approximately 7 x 8"
  • One Gallon Bag: Approximately 10 9/16 x 11"
  • Two Gallon Bag: Approximately 13 x 15 5/8"
MATERIAL:
  • LDPE (Low Density Polyethylene)
  • RIC (Resin Identification Code): #4
  • Latex free
TEMPERATURE:
  • -7° to 66° C (20° - 150° F)
CAPACITY:
  • Not tested for weight capacity.
USAGE:
  • Side seal
  • Shipped with zippers closed. "Open" bags not available.
  • Can be put in freezer, but cannot be quick/flash frozen.
  • Not treated for printing by end-user.
  • Cannot be used for cooking or in a microwave.
  • Not leakproof, waterproof or airtight. See Leakproof Bags
SPECIFICATIONSMETRICIMPERIAL
INSIDE W x L15 x 20 cm6 x 8"
WEIGHT/CARTON11 kg24 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 05:00:07 PM; CNWEB6