Metal Detectable Cable Ties - 15", 50 lb

Guard against contamination in food and pharmaceutical processing.
  • Locks tightly - Won't stretch or slide.
  • Nylon ties with metal content trigger detectors.
  • UL Listed 6.6 nylon.

    Free Offer
    FREE Cable Tie Gun with $150+ order of Cable Ties. Use sale code SP239 at checkout.
MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3 5+
S-16564 15" .18" 50 lbs. 100 $98 $91 $85  ADD
DIMENSIONS: 
  • Length (Actual): 14 3/4"
  • Max Bundle Diameter: 4.47"
MATERIAL: 
  • Recycled Content: 
    • Post-consumer: 0%
TEMPERATURE:
  • Performance: -40° to 85° C (-40° to 185° F)
PACKAGING:
  • Packaged in a bag.
SPECIFICATIONSMETRICIMPERIAL
LENGTH38 cm15"
WIDTH5 mm.18"
TENSILE STRENGTH23 kg50 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/25/2026 02:26:43 PM; CNWEB5