Nylon Natural Cable Ties - 16", 80 lb

Tamperproof ties secure bags, cords and cables permanently.
  • Locks tightly - Won't stretch or slide.
  • UL listed 6.6 nylon.
MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 5 10 20+
S-16557 16" .25" 80 lbs. 100 $31 $30 $29 $27  ADD
DIMENSIONS:
  • Length (Actual): 15.82"
  • Max Bundle Diameter: 4.77"
MATERIAL: 
  • Recycled Content: 
    • Post-consumer: 0%
TEMPERATURE:
  • Performance: -40° to 85° C (-40° to 185° F)
SPECIFICATIONS:
  • UL Flame Rating: 94 V-2
  • Not plenum rated.
PACKAGING:
  • Packaged in a bag.
SPECIFICATIONSMETRICIMPERIAL
LENGTH41 cm16"
WIDTH6 mm.25"
TENSILE STRENGTH36 kg80 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 09:59:23 PM; CNWEB23