Extra Large Identification Ties - 9", Red

Label unassembled parts and heavy machinery.
  • Color code inventory.
  • Self-locking ties are tamper evident.
  • Moisture resistant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
WRITING
AREA
QTY./
PACK
PRICE PER PACK COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-16556R 9" .25" 120 lbs. 2 x 3" 100 $98 $94 $90  ADD
DIMENSIONS: 
  • Length: 
    • With Tag: 11 3/4"
    • Without Tag: 9 1/4"
TEMPERATURE: 
  • -46° to 93° C (-50° to 200° F) 
SPECIFICATIONSMETRICIMPERIAL
LENGTH23 cm9"
WIDTH6 mm.25"
TENSILE STRENGTH54 kg120 lbs.
WRITING AREA5 x 8 cm2 x 3"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 10:01:04 PM; CNWEB6