Jumbo Carrying Cases - 26 x 16 x 12"

Send belongings in advance to college, trade shows or conferences.
  • Sturdy 275 lb. single-wall corrugated with heavy-duty plastic carrying handle.
  • Front locking tabs for added security.
  • Reusable. Folds flat for storage.

    Jumbo Carrying Case
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
MAXIMUM WEIGHT
(TAPED)
TEST PRICE PER BOX BUNDLE
QTY.
IN STOCK
SHIPS TODAY
5 10 25+
S-16503 26 x 16 x 12" 85 lbs. 275# SW $45 $41 $38 5  ADD
DIMENSIONS:
  • Inside: 24 1/4 x 15 1/2 x 11 3/8"
INCLUDES:
  • Handles (Not available separately)
SPECIFICATIONS:
  • Meets ASTM D5118
RECYCLING: 
  • Recyclable 
    • Recycling facilities may not exist in all areas. 
SHIPPING: 
  • Ships flat
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS L x W x H66 x 41 x 30 cm26 x 16 x 12"
MAXIMUM WEIGHT (TAPED)7 kg85 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 03:36:23 PM; CNWEB5