Polyolefin Shrink Bags - 100 gauge, 6 x 8 1⁄2"

Strong, puncture-resistant film molds well to any shaped product.
  • Safe, odorless, noncorrosive. Smokeless sealing.
  • Soft film easy on equipment. Keeps sealing wire clean.
  • Bundle like items.
  • FDA compliant.
  • Shrink with Heat Guns, sold separately.
MODEL
NO.
SIZE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 5 10+
S-16352 6 x 8 1/2" 500 2 $35 $33 $32 $31  ADD
TEMPERATURE:
  • Shrinks: 120° - 171° C (248° - 340° F)
  • Storage: 25° C (77° F)
FEATURES:
  • Cross-linked Film: Shrinks in all directions.
STYLE:
  • Made with small pin holes to eliminate ballooning.
SPECIFICATIONS:
  • Acid free
  • BPA free
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L15 x 22 cm6 x 8 1/2"
WEIGHT/CARTON1 kg2 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 08:41:47 AM; CNWEB25