Cryovac® D-940 Polyolefin Shrink Film Roll - 60 gauge, 18" x 4,370'

Shrinks "friendly" - won't buckle or distort soft and lightweight products.
  • Soft yet strong film protects without damaging packaging.
  • Conforms to hard-to-package products like stationery, textiles and software.
  • FDA compliant for direct food contact.
  • Shrink with Heat Guns, sold separately.
MODEL
NO.
GAUGE SUGGESTED
USE
WIDTH FT./
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4+
S-16349 60 Gauge
Centerfold
Textiles 18" 4,370 44 $770 $747 $733  ADD
DIMENSIONS: 
  • Core: 3"
  • Diameter: 10"
MATERIAL:
  • Irradiated, cross-linked film
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Shrinks at 93° - 127° C (200°-260° F). 
    • Shrinks 82% in length and 75% in width at 127° C (260° F).
  • Storage Temperature: -51° to 32° C (-60° to 90° F)
USAGE:
  • Will not create an airtight seal.
  • Will not emit fumes when heated. 
  • Must use heat gun or heat tunnel to effectively shrink film.
    • Hair dryers do not get hot enough.
SPECIFICATIONS:
  • Acid free
  • BPA free
  • Not postal approved.
  • CFIA Accepted
TERMINOLOGY:
  • Cross-linked Film: Shrinks in all directions.
  • Centerfold: Film is folded in half & wound on the roll.
    • When unfolded, the width listed is doubled.
SPECIFICATIONSMETRICIMPERIAL
THICKNESS15 Microns60 ga. Centerfold
WIDTH46 cm18"
ROLL LENGTH1,332 M4,370 ft.
WEIGHT/ROLL20 kg44 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/01/2026 04:09:44 PM; CNWEB23