22 x 6 x 16" FOL Flat-Panel TV Boxes

Safely ship oversized flat-panel LED and plasma TVs.
  • Sturdy heavy-duty corrugated construction withstands rough handling.
  • Full-overlap (FOL) flaps on top and bottom for extra support.
  • Cushion and protect your TV with 1/4" Thick Foam, sold separately.
  • Fits TVs without stands.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
FITS
TV SIZES
BNDL.
QTY.
TEST PRICE PER BOX IN STOCK
SHIPS TODAY
5 100 250 500+
S-16333 22 x 6 x 16" 19 - 22" TVs 5 275# SW $7.40 $6.70 $6.15 $5.70  ADD
MATERIAL: 
  • C flute
APPEARANCE:
  • Message printed on both sides of box.
SPECIFICATIONS:
  • Meets ASTM D5118
TERMINOLOGY:
  • Pound Test Refers to Bursting Strength:
    • 275# test boxes withstand 275 lbs/sq.in. of side wall pressure before bursting.
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIMENSIONS L x W x H56 x 15 x 41 cm22 x 6 x 16"
FITS TV SIZES48 x 56 cm19 - 22"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 01:36:04 PM; CNWEB5