Plastic Storage File Box - 24 x 12 x 10"

Provide long-term storage for your stuff. Strong and sturdy corrugated plastic.
  • Withstands up to 600 lbs. of pressure. Stack up to 8' high.
  • Resists heat, repels water.
  • Double wall on handle sides and bottom.
  • Stack on Record Storage Racks for neat, tidy storage.
SOLD IN CARTON QUANTITIES
MODEL
NO.
RECORD
TYPES
INSIDE DIMENSIONS
L x W x H
QTY./
CTN.
PRICE PER FILE BOX IN STOCK
SHIPS TODAY
5 10 25 50+
S-16322 Letter 24 x 12 x 10" 5 $44.55 $43.85 $43.15 $42.45  ADD
MATERIAL:
  • Polypropylene
USAGE: 
  • Does not accommodate hanging file folders when lid is on. 
CAPACITY:
  • 50 lbs evenly distributed, may vary.
COLOR:
  • Opaque white
SPECIFICATIONS:
  • Acid free and archival safe.
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIMENSIONS L x W x H61 x 30 x 25 cm24 x 12 x 10"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 12:30:36 AM; CNWEB23