Rigid Milk Crates - 12 x 12 x 10 1⁄2", Green

Sturdy storage for trunk, closet, shop or shed.
  • Strong high-density polyethylene.
  • 40 lb. load capacity.
  • Stackable.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CU.
FT.
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-16317G 13 1/8 x 13 1/8 x 11" 12 x 12 x 10 1/2" 0.9 40 3 $18 $17 $16  ADD
DIMENSIONS:
  • Product Clearance: 10 1/4" when stacked on top of each other.
SIZE:
  • Standard 16 quart milk crate.
MATERIAL:
  • Injection molded polyethylene
TEMPERATURE:
  • -18° to 49° C (0° - 120° F)
FEATURES:
  • Interlocking
CAPACITY:
  • Stacking Height: 4 - 5
    • Bottom crate supports 210 lbs stacked.
SPECIFICATIONS:
  • This color is FDA compliant for direct food contact.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM. L x W x H33 x 33 x 28 cm13 1/8 x 13 1/8 x 11"
INSIDE DIM. L x W x H30 x 30 x 27 cm12 x 12 x 10 1/2"
CUBIC FEET25 L0.9 cu. ft.
CAPACITY18 kg40 lbs.
WEIGHT1.4 kg3 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 05:52:45 PM; CNWEB6