3M 4318 Urethane Foam Tape - 1" x 36 yds

Deadens sound and vibration.
  • Use in recessed lighting, printers, computers and automotive dashboards.
  • Sticks to wood, stainless steel, glass and acrylic.
  • Soft, conformable foam seals out dust, air and light when compressed.
  • Handles temperatures up to 66°C (150°F); 121°C (250°F) up to 30 minutes.
  • Gray low density urethane foam with acrylic adhesive and silicone-treated paper liner.
LOW DENSITY – 25 lb. Tensile Strength
MODEL
NO.
SIZE THICK-
NESS
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 3+
S-16222 1" x 36 yds. 1/8" 9 $154 $148 $142 roll(s) ADD
Ships same day from Uline Toronto
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Open-cell urethane foam
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 21° - 38° C (70° - 100° F)
  • Performance (Minimum): -18° C (0° F)
FEATURES:
  • Adhesive on one side. 
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
SIZE25 mm x 33 M1" x 36 yds.
THICKNESS3 mm1/8"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 08:34:22 PM; CNWEB5