3M 4032 Double-Sided Foam Tape - 1⁄4" x 72 yds

1/32" THICK

For rough or irregular surfaces. Good for mounting posters, banners and small nameplates.
  • Light duty. Indoor use.
  • Handles temperatures to 104°C (220°F).
  • Resists solvents and UV.
  • Off-white urethane foam with acrylic adhesive and paper liner.
MODEL
NO.
SIZE THICKNESS ROLLS/
CASE
PRICE PER ROLL (MIN. 2) ADD TO
CART
2 9 18+
S-16208 1/4" x 72 yds. 1/32" 36 $121 $120 $117 rolls ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 11 3/4"
THICKNESS:
  • Liner: 3 mil
MATERIAL:
  • Adhesive: Permanent
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 21° - 38° C (70° - 100° F)
  • Performance:
    • Short Term (Minutes, Hours): Up to 193° C (380° F)
    • Long Term (Days, Weeks): Up to 104° C (220° F)
USAGE:
  • For industrial and occupational use only.
  • Urethane foam may yellow from exposure to light but does not affect the performance.
SPECIFICATIONS:
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
SIZE6 mm x 66 M1/4" x 72 yds.
THICKNESS1 mm1/32"
Add to Shopping List
10/17/2026 03:19:00 PM; CNWEB3