3M 5430 Squeak Reduction Tape - 1" x 36 yds

Prevents annoying squeaks and rattles in car dashboards and interiors.
  • Excellent for surfaces where transparency is needed.
  • Long lasting. Abrasion and chemical resistant.
  • Handles temperatures from -34° to 107°C (–30° to 225°F).
  • Transparent UHMW polyethylene backing with acrylic adhesive and paper liner.
40 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 2 3+
S-16189 1" x 36 yds. 7.0 8 $497 $483 $476 roll(s) ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 6.4" 
THICKNESS:
  • Backing: 5 mil
SHELF LIFE:
  • 18 months from date of manufacture.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
SIZE25 mm x 33 M1" x 36 yds.
THICKNESS178 Microns7 Mil
Add to Shopping List
10/28/2026 08:33:35 PM; CNWEB23